Shop All Screwdrivers
Wiha
Precision Torx Screwdriver T2 Round
Mfr # 26702
Zoro # G4576485
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T2
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26702
- Zoro # G4576485
- UPC # 084705267029
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | T2 |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
For Fastener Size | T2 |
Shank Diameter | 0.1 in |
Description
Precision Torx Screwdriver, Tip Size T2, Torx, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Needle Tips for Air Blow Guns (BTN1 to BTN5) (BTN5A)
- TIIGER 34'' Size Ground Rod Driver (GRD0020)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- MOON AMERICAN Spanner Wrench, Red Malleable Iron (874-8)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26039)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- WIHA Phillips #2 1.0" (31140)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- WIHA Phillips #2 Round (31118)
- PROSKIT Screwdriver for Star Type w/Tamper Proof (SD-081-T9H)
- Wiha Screwdrivers and Nutdrivers