Shop All Multi-Bit Screwdrivers
Wiha
Precision Torx® Screwdriver 7 Pc. Set
Mfr # 26792
Zoro # G0923581
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Hard Chrome
- Number of Pieces 7
- Includes (7) Screwdrivers
- Features Through Hardened For Best Wear Resistance, Precisioned Machine Tips, Tapered Handle, Precision Turning and Control With Rotating Cap
Product Information
- Brand Wiha
- MFR # 26792
- Zoro # G0923581
- Country of Origin Poland
- Category Multi-Bit Screwdrivers
Details
Finish | Hard Chrome |
Number of Pieces | 7 |
Includes | (7) Screwdrivers |
Item | 7 Piece Torx Precision Screwdr |
Features | Through Hardened For Best Wear Resistance, Precisioned Machine Tips, Tapered Handle, Precision Turning and Control With Rotating Cap |
Description
7 Piece Torx Precision Screwdr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- BESSEY 18 Clutch Bar Clamp (GSCC2.518)
- BETA 5 Piece Metric Key Set, 24500052 (024500052)
- WARNER Strap Kit, Bagged, for EZ‐Stride® Aluminum & Stride Lite ™ Magnesium (10236)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- WIHA Slotted, Phillips, TORX, Square, Terminal Xeno Bit 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:16 (28792)
- WIHA Precision Screwdriver Set (26596)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77891)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77890)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Black) (DMS14003)
- Wiha Multi-Bit Screwdrivers