Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 5/64 in Round
Mfr # 26029
Zoro # G4630665
original price:
$6.59
21% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26029
- Zoro # G4630665
- UPC # 084705260600
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/64 in |
Shank Length | 1 9/16 in |
Overall Length | 5 1/2 in |
Handle Length | 4 in |
For Fastener Size | 2 mm |
Shank Diameter | 0.08 in |
Description
This WIHA TOOLS Precision Slotted Screwdriver is a must-have for any toolbox. It has a rotating cap that will help you get the job done with ease. The screwdriver's handle design is ergonomic and provides an easy grip, while its rotating cap helps to keep your hands free of grease and oil. Made of alloy steel, the 1 9/16 in. shank length means it can easily reach screws at hard to reach places. With a 5/64" tip size, this slotted screwdriver is ideal for precision work such as electronics assembly or model building. It also has a 1 5/8 in round shank shape with plastic handle material. The WIHA TOOLS Precision Slotted Screwdriver is the precise tool you need when assembling intricate pieces or working on fine details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C10)
- LISLE SOCKET TAP #4 (LI70580)
- WIHA Precision Slotted Screwdriver 9/64 in Round (26074)
- WIHA Screwdriver T20 Round (36278)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- WIHA Screwdriver #2 Hex with Hex Bolster (53410)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32046)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- Wiha Screwdrivers