Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 3/32 in Round
Mfr # 26039
Zoro # G4611573
original price:
$6.75
21% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26039
- Zoro # G4611573
- UPC # 084705260655
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 in |
Overall Length | 5 3/4 in |
Handle Length | 4 in |
Shank Diameter | 0.1 in |
For Fastener Size | 2.5 mm |
Description
If you need a precision slotted screwdriver, this WIHA 26065 Precision Screwdriver Slotted 2.5mm 2 in Round is the tool for you. It has an ergonomic handle design and rotating cap that ensures ease of use. The round tip of the screwdriver measures 3/32 in., which makes it perfect for working with smaller screws. The alloy steel shank provides maximum strength and durability, while the plastic handle offers superior comfort and control when using the tool. This precision slotted screwdriver has a total length of 5 3/4 in., a tip size of 3/32 in., and a shank length of 2 in.. Its chrome finish enhances its resistance to corrosion, ensuring that it will last for years to come. WIHA Tools 26065 Precision Screwdriver Slotted 2.5mm 2" Round is designed to help you work with your small fasteners more efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- MIGHTY MAXX Screwdriver Slot 5/16in x 6in (083-12515)
- Wiha Screwdrivers and Nutdrivers