Shop All Screwdrivers
Wiha
Precision Slotted Screwdriver 1/8 in Round
Mfr # 26034
Zoro # G4574613
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26034
- Zoro # G4574613
- UPC # 084705260341
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 5 7/8 in |
Overall Length | 10 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.12 in |
For Fastener Size | 3 mm |
Description
This WIHA 26034 Precision Slotted Screwdriver is the perfect tool for precision work. The round handle gives you a good grip, and its length makes it easy to reach into small spaces. This slotted screwdriver has an alloy steel shank that is 5 7/8 in. long. The rotating cap allows you to easily turn the screwdriver without having to reposition your hand or wrist. It also has a 1/8" tip size and an overall length of 10 in., making it ideal for precise tasks. It comes with a plastic handle, which reduces vibrations when turning screws, allowing you to complete delicate jobs without any discomfort. WIHA Tools 26034 Precision Slotted Screwdriver is the perfect tool for precise jobs where accuracy counts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Cutting Wheel (33200)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20373106R5)
- GREY PNEUMATIC PUNCH TAPERED 7" (GPCH111)
- L.H. DOTTIE L.H. Dottie 12 Ton Hydraulic Punch Spacer (HPS1)
- WIHA 8-Piece Slotted and Phillips Screwdriver Set with Soft Finish Handles (30298)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WIHA Phillips #3 Round (31120)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- Wiha Screwdrivers