Shop All Screwdrivers
Wiha
Precision Screwdriver, Round Shank Shape
Mfr # 32794
Zoro # G3152724
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Phillips/Slotted
- Tip Size 2.0mm, 2.5mm, 3.0mm, 3.5mm, 00, 0, 1, 115mm, 133mm, 145mm, 120mm
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 32794
- Zoro # G3152724
- UPC # 084705327945
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.0mm, 2.5mm, 3.0mm, 3.5mm, 00, 0, 1, 115mm, 133mm, 145mm, 120mm |
Shank Length | 1-1/2", 2-5/16" |
Overall Length | 5-5/16", 6-3/8 |
Details
Item | Precision Screwdriver |
Tip Style Group | Precision |
Screwdriver Tip Style | Phillips/Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Includes | 4.5 in Full Flush Tapered Cutter, 4.75 in Short Snipe Nose Plier, 5.25 in Diagonal Cutter, 5.75 in Long Needle Nose Plier, EDS Safe Phillips Screwdrivers: #00, #0, #1, EDS Safe Slotted Screwdrivers: 2.0mm, 2.5mm, 3.0mm, 3.5mm, Heavy Duty Pouch |
Material | Chrome Vanadium Steel |
Shank Material | Chrome Vanadium Steel |
Tool Storage Type Included | Roll |
ESD Safe | Yes |
Shank Shape | Round |
Tether Capable | Not Tether Capable |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Tool Storage Included | Yes |
Number of Pieces | 11 |
Tool Families Included | Pliers, Screwdrivers |
Insulated / Uninsulated | Uninsulated |
Description
Precision Screwdriver, Number of Pieces 11, Includes 4.5 in Full Flush Tapered Cutter, 4.75 in Short Snipe Nose Plier, 5.25 in Diagonal Cutter, 5.75 in Long Needle Nose Plier, EDS Safe Phillips Screwdrivers: #00, #0, #1, EDS Safe Slotted Screwdrivers: 2.0mm, 2.5mm, 3.0mm, 3.5mm, Heavy Duty Pouch, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- HHIP 6 Pc Inspection Kit Caliper MaGBase Indicator Micrometer Points (4902-0006)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- WIHA Screwdriver T7 Round (36268)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- WIHA Precision Torx Screwdriver T2 Round (26702)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- Wiha Screwdrivers