Shop All Nut Driver Sets
Wiha
Precision Screwdriver, Phillips, #0x3 in.
Mfr # 26108
Zoro # G1721851
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Standards HRC 59-75
Product Information
- Brand Wiha
- MFR # 26108
- Zoro # G1721851
- UPC # 084705261089
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Overall Length | 6 1/2 in |
Shank Length | 3 in |
Tip Size | #0 |
Handle Length | 3 5/8 in |
For Fastener Size | #0 |
Shank Diameter | 0.12 in |
Description
The WIHA TOOLS 26108 Precision Screwdriver is the tool you need to get your job done. With a handle designed for comfort and ease of use, this screwdriver will help you get the job done quickly and efficiently. The 6 1/2 in. long screwdriver has an SAE measurement type and a round shank shape. It has a Phillips tip style, which allows it to be used with both flat head screws and cross point screws. The black ergonomic handle features a rotating cap for added grip while working on small objects. This precision screwdriver also has an alloy steel shank material that gives it superior strength for heavy duty work. WIHA TOOLS 26108 Precision Screwdriver is the quality tool that you can rely on when working with fasteners in tight spaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Steel, 2-9/16in. Dia. (600829)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- LEATHERMAN Multi-Tool, SS, 19 Tools (831180)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- WIHA Nut Driver Set, 7 Pieces, Metric, Flexible (37291)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- WIHA Nut Driver Sets, 2-3/8" Shank Length (26592)
- MILWAUKEE TOOL Nut Driver Set (48-22-2448)
- Wiha Screwdrivers and Nutdrivers