Shop All Nut Driver Sets
Wiha
Precision Screwdriver, Phillips, #00x1-5/8
Mfr # 26100
Zoro # G0373974
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes Rotating Cap
- Number of Pieces 1
Product Information
- Brand Wiha
- MFR # 26100
- Zoro # G0373974
- UPC # 084705261003
- Country of Origin United States
- Category Nut Driver Sets
Dimensions
Tip Size | #00 |
Overall Length | 4 1/2 in |
Shank Length | 1 9/16 in |
Shank Diameter | 0.08 in |
Handle Length | 3 in |
For Fastener Size | #00 |
Description
Precision Phillips Screwdriver, Tip Size #00, Phillips, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10032)
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- WILLIAMS Locking Plier, 6 Inch OAL, Long (JHW23309)
- WIHA Precision Nut Driver Set, 8 Pieces, Metric (26590)
- WIHA Nut Driver Set, 5 Pieces, SAE, Solid, Ins (32292)
- WIHA Solid Shank Precision Nut Driver Set (27789)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- WESTWARD Nut Driver Set, 5 Pieces, SAE, SolidIns (1YXN9)
- Wiha Nut Driver Sets