Shop All Screwdrivers
Wiha
Precision Phillips Screwdriver #000 Round
Mfr # 26102
Zoro # G4606287
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #000
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26102
- Zoro # G4606287
- UPC # 084705261027
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | #000 |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.08 in |
For Fastener Size | #000 |
Description
If you are looking for a precision screwdriver, the WIHA TOOLS 26102 Precision Screwdriver Phillips #000 is the perfect choice. It has an ergonomic handle design with rotating cap. This screwdriver features an alloy steel shank that is 1 9/16 in. long and 4 1/2 in. overall length. The tip style group is Phillips and it has a #000 tip size. The plastic handle has an ergonomic shape that provides comfort when working with this tool. This round shank screwdriver can be used for various jobs such as electrical work, computer equipment assembly, and furniture assembly among others. WIHA TOOLS 26102 Precision Screwdriver Phillips #000 will make your next project easier to accomplish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (61910)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1/2" (03705)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- WIHA Screwdriver T8 Round (36270)
- WIHA Precision Hex Screwdriver, 3 mm (27556)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31606RF)
- Wiha Screwdrivers