Shop All Nut Drivers
Wiha
Precision Nut Driver, SAE, 7/64in, 2-7/16in
Mfr # 26527
Zoro # G4591002
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Driver Shank Style Solid Round
Product Information
- Brand Wiha
- MFR # 26527
- Zoro # G4591002
- UPC # 084705265278
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Hex Size | 7/64 in |
Nut Driver Shank Length | 2 7/16 in |
Shank Length | 2 13/32 in |
Hex Size | 11/100 in |
Shank Diameter | 0.156 in |
Tip Size | 7/64 in |
For Fastener Size | 11/100 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 7/64 in, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, SAE, Solid Round Precision, Fastener Holding No, For Fastener Size 11/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Deep Impact Socket (79266)
- MILWAUKEE TOOL 9 x 26 x 8 Ball Bearing (02-04-0910)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit (2821-22)
- WIHA Insulated Nut Driver 14.0mm (32238)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, 5 in. (34124)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- MILWAUKEE TOOL 5/16" Hollow Shaft Nut Driver (48-22-2422)
- Wiha Screwdrivers and Nutdrivers