Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 4mm, 2-7/16in
Mfr # 26540
Zoro # G4559003
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Driver Hex Size 4 mm
Product Information
- Brand Wiha
- MFR # 26540
- Zoro # G4559003
- UPC # 084705265407
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Hex Size | 4 mm |
Nut Driver Shank Length | 2 7/16 in |
Nut Driver Overall Length | 6 1/8 in |
Shank Length | 2 13/32 in |
Hex Size | 4 mm |
For Fastener Size | 4 mm |
Shank Diameter | 0.156 in |
Tip Size | 4 mm |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 4 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 4 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 861 Cleveland 1/2x1 In x 8 In Overall Length (C44652)
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041PF)
- DAVIES Fluted Knob, 1/2-13 Thread Size, 1.50"L, Blind Tap, HR Phenolic (2890-C)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- WIHA Insulated Nut Driver 5/32" (32255)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- WIHA Nut Driver, 1/4 in., Hollow, Ergo, 2-3/4 in. (34338)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- PROTO Nut Driver, Metric, Hex Size 10.0mm (J9210M)
- Wiha Screwdrivers and Nutdrivers