Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 3.5mm
Mfr # 26535
Zoro # G4576537
original price:
$6.35
5% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nut Driver Handle Color Black
Product Information
- Brand Wiha
- MFR # 26535
- Zoro # G4576537
- UPC # 084705265353
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Nut Driver Hex Size | 3 1/2 mm |
Nut Driver Overall Length | 6 1/8 in |
Nut Driver Shank Length | 2 7/16 in |
Shank Length | 2 13/32 in |
Hex Size | 3.5 mm |
For Fastener Size | 3.5 mm |
Shank Diameter | 0.156 in |
Tip Size | 3.5 mm |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 3.5 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 3.5 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #32 (C22677)
- SUPERIOR STEEL Roofing Knife Butterfly Replacement Blades, PK 5 (RK741)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- WERA Nut Driver, 5/16 in, Hollow, Ergo, 3-5/32 in (05029503001)
- Wiha Nut Drivers