Shop All Nut Drivers
Wiha
Precision Nut Driver, Metric, 1.8mm
Mfr # 26515
Zoro # G4608423
original price:
$7.35
14% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 5 1/2 in
- Nut Driver Overall Length 5 1/2 in
Product Information
- Brand Wiha
- MFR # 26515
- Zoro # G4608423
- UPC # 084705265155
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 5 1/2 in |
Nut Driver Overall Length | 5 1/2 in |
Nut Driver Hex Size | 1 4/5 mm |
Nut Driver Shank Length | 2 7/16 in |
Shank Length | 2 13/32 in |
Hex Size | 1.81 mm |
For Fastener Size | 1.81 mm |
Tip Size | 1.8 mm |
Shank Diameter | 0.14 in |
Description
Solid Round Shank PrecisionNut Driver, Tip Size 1.8 mm, Bolt Clearance 5/16 in, Shank Length 2 13/32 in, Tapered, Metric, Solid Round Precision, Fastener Holding No, For Fastener Size 1.81 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Crimping Die D AWG: 10/8/6 DIN: 6/10/16 MM2 (10179DS)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- RIDGID Cap, End W/Foot (63702)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- WIHA Nut Driver, 8.0mm, Solid, Ergo, 5 in. (34124)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIHA Precision Nut Driver, Metric, 6mm, 2-7/16in (26560)
- WIHA Nut Driver, Metric, 8.0mm Hex Size (33632)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .093" (51-2039)
- Wiha Screwdrivers and Nutdrivers