Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 5/32 in Round
Mfr # 26412
Zoro # G4620192
product price: $4.60
/ea
$4.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26412
- Zoro # G4620192
- UPC # 084705264394
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
For Fastener Size | 5/32 in |
Shank Diameter | 0.16 in |
Description
Precision Hex Screwdriver, Tip Size 5/32 in, Hex, Ergonomic, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN54BKN)
- STAHLWILLE TOOLS Bit screwdriver TORX T 27 hex C 8 L.35 mm (08140027)
- WRIGHT TOOL Tool Shape III Standard L Socket, 1/2 in Square Drive, 1-1/2 in, 6 Points (4848)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16215)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26022)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- WIHA Hex 2.5mm 3.9" (36725)
- Wiha Screwdrivers and Nutdrivers