Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 4 mm Round
Mfr # 26340
Zoro # G3380778
original price:
$6.89
43% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 4 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26340
- Zoro # G3380778
- UPC # 084705263403
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 4 mm |
Shank Length | 2 3/8 in |
Overall Length | 6 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.16 in |
For Fastener Size | 4 mm |
Description
Precision Hex Screwdriver, Tip Size 4 mm, Hex, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 13/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-013-I)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 1/16 (C13101)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- WIHA Insulated Torx Screwdriver T27 Round (32517)
- WIHA Pozidriv(R) #3 5.9" (31320)
- WIHA Screwdriver T8 Round (36270)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- STAR ASIA 33 Pc Multi-Bit Precision Screwdriver Set (16093)
- Wiha Screwdrivers and Nutdrivers