Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 1.5 mm
Mfr # 27553
Zoro # G9907835
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 1.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 27553
- Zoro # G9907835
- UPC # 084705275536
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1.5 mm |
Shank Length | 2 in |
Overall Length | 5 1/2 in |
Handle Length | 3 3/4 in |
For Fastener Size | 1.5 mm |
Shank Diameter | 0.1 in |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 1.5 mm, Hex, Molded, Overall Length 5 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- FEIN Pin Pilot Universal 4 (63134998340)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- WIHA Precision Phillips Screwdriver #1 Round (26140)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Precision Hex Screwdriver 3 mm Round (26334)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- Wiha Screwdrivers and Nutdrivers