Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 1/32 in Round
Mfr # 26309
Zoro # G4616981
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 1/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26309
- Zoro # G4616981
- UPC # 084705263090
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/32 in |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
For Fastener Size | 0.9 mm |
Shank Diameter | 0.1 in |
Description
This WIHA TOOLS 26309 Precision Screwdriver Hex 0.035" 1 5/8 in Round is the ideal tool for delicate and precise tasks. With a rotating cap, the handle allows you to get into hard-to-reach places with ease. The ergonomic design of this screwdriver offers maximum comfort and torque, while also protecting your hands from injury. It has a hex shank made of alloy steel and a plastic handle that provides additional protection against shock and vibration. The chrome finish on the screwdriver makes it rust resistant, giving it an extended lifespan. If you want to complete fine work without compromising on quality or safety, then this WIHA TOOLS Precision Screwdriver Hex 0.035" 1 5/8 in Round is the perfect tool for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (J5206MN)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- WIHA 5 Piece Insulated SoftFinish Slotted/Phillips/Square Screwdriver Set (32059)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- Wiha Screwdrivers