Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 1/16 in Round
Mfr # 26316
Zoro # G4582076
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 26316
- Zoro # G4582076
- UPC # 084705263168
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 in |
Overall Length | 5 1/2 in |
Handle Length | 3 5/8 in |
Shank Diameter | 0.1 in |
For Fastener Size | 1/16 in |
Description
With its hexagonal head, the WIHA TOOLS 26316 Precision Screwdriver Hex 1/16" 2 in Round is the perfect tool for getting into tight spaces. The round tip design allows you to access difficult areas. It has a rotating cap that prevents it from rolling away when not in use. With an overall length of 5 1/2 in., this precision screwdriver has a 3 5/8 in. handle and a 1/16" tip size. The shank material is alloy steel, and the handle is made of plastic with chrome finish. WIHA TOOLS 26316 Precision Screwdriver Hex 1/16" 2 in Round is just what you need to get into those hard to reach places.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- ZORO SELECT Riveting Clamp, 3/32 Dia, 0-1/4 Grip (HC34)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- WIHA Screwdriver T8 Round (36270)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- WIHA Insulated Torx Screwdriver T10 Round (32506)
- ECLIPSE TOOLS Robertson Screwdriver, S1x4", Rubber Gri (800-106)
- Wiha Screwdrivers and Nutdrivers