Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 0.7 mm
Mfr # 27550
Zoro # G9907747
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 0.7 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 27550
- Zoro # G9907747
- UPC # 084705275505
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.7 mm |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.1 in |
For Fastener Size | 0.7 mm |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 0.7 mm, Hex, Molded, Overall Length 5 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Motor Gasket, 1/2 (2235-283)
- PROTO 3/8 in Drive Socket Set SAE 31 Pieces 1/4 in to 1 in , Black Phosphate (J72131IM)
- GS TOOLING 11/64 3-Flute Soild Carbide End Mill TiAlN Coated (102361)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WIHA Insulated Hex Screwdriver 4 mm Round (32301)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26041)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- Wiha Screwdrivers