Shop All Hooks and Picks
Wiha
Precision Chip Lifter, Steel, 5 3/4"L
Mfr # 27921
Zoro # G8681534
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CVM Steel
- Number of Pieces 1
- Overall Length (In.) 6 in
- Application Positioning or Retrieval of Parts
- Tip Style Lifter
Product Information
- Brand Wiha
- MFR # 27921
- Zoro # G8681534
- UPC # 084705279213
- Country of Origin Germany
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 6 in |
Overall Length | 5 3/4 in |
Details
Item | Precision Chip Lifter |
Material | CVM Steel |
Number of Pieces | 1 |
Application | Positioning or Retrieval of Parts |
Tip Style | Lifter |
Handle Material | Plastic |
Finish | Chrome-Plated Satin |
Product Type | Precision Chip Lifter |
Tip Material | Steel |
Tip Thickness | 3.5 mm |
Handle Style | Ergonomic |
Description
Precision Chip Lifter, Handle Material Plastic, Handle Style Ergonomic, Overall Length 5 3/4 in, Tip Material Steel, Tip Style Lifter, Tip Thickness 3.5 mm, Product Type Precision Chip Lifter, Finish Chrome-Plated Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-07-11)
- TRIM Coolant Mixer (MS692XT/5)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PP98)
- WARNER Foot/Floor Plate Kit, Bagged, for Strap‐N‐Stride ™ Aluminum (10773)
- WIHA Precision Chip Lifter, 2 x 5-3/4 In (26810)
- PERFORM TOOL With Curved Hook 90 Degree Hook Offset 45 Degree Hook 18 Slotted Screwdriver (W941)
- HOME PLUS 5 in. L Hook and Pick Set 4 pc (DRD0307)
- TITAN PICK & HOOK SET JUMBO 4 PC (TL17223)
- HPC HPC:16/pcs Pick Tools (HPC-NDPK)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- TRIM-LOK Pigtail Pick, Plastic/Steel (365-0006)
- Wiha Hooks and Picks