Shop All Nut Driver Sets
Wiha
Prec. Screwdriver, Slotted, 4.0mm x 2-3/8
Mfr # 26040
Zoro # G2159613
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes Rotating Cap
- Number of Pieces 1
Product Information
- Brand Wiha
- MFR # 26040
- Zoro # G2159613
- UPC # 084705260402
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Tip Size | 5/32 in |
Overall Length | 6 1/2 in |
Shank Length | 2 3/8 in |
Shank Diameter | 0.16 in |
Handle Length | 4 1/4 in |
For Fastener Size | 2 mm |
Description
This WIHA 26040 Precision Slotted Screwdriver is designed to deliver optimal torque. The black handle has a rotating cap, which helps you get the best grip on the screwdriver. This slotted precision screwdriver has an overall length of 6 1/2 in. and an SAE measurement type. It has a round shank shape and tip style of slotted. The tool comes with both screwdrivers and nut drivers, making it versatile for all your fastening needs. Featuring chrome with black tip finish, this driver also comes with an ergonomic handle design that makes it easy to hold onto while working. When you need to work on precise fasteners, this WIHA Precision Slotted Screwdriver will be your go-to tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M12, D1= 63 H=40, Internal Thread, Cap and Grip: Black Plastic (K0154.212)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- BOSCH Flat Chisel, SDS Max, 12 In. L (HS1911B20)
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- WIHA Color Coded Magnetic Nut Driver Set SAE 6pc, 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 3PK (70486)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- Wiha Nut Driver Sets