Shop All Screwdrivers
Wiha
Prcsion Slotted Screwdriver, 2.5 mm
Mfr # 27276
Zoro # G9908246
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Slotted
- Tip Size 2.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 27276
- Zoro # G9908246
- UPC # 084705272764
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.5 mm |
Shank Length | 2 in |
Overall Length | 6 in |
Handle Length | 4 in |
For Fastener Size | 2.6 mm |
Shank Diameter | 0.1 in |
Description
With the WIHA TOOLS 27276 Precision Slotted Screwdriver, you will be able to work on sensitive electronic equipment without damaging it. With a 2.5 mm tip size, this slotted screwdriver is ideal for precision work. The tool has an ergonomic handle with a rotating cap for ease of use and comfort. The alloy steel shank ensures durability and resistance to wear and tear. The plastic handle has a 4 in length and offers a good grip while working. For all your precision tasks, make sure you have the WIHA TOOLS 27276 Precision Slotted Screwdriver in your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT All, Purpose Snips (902-082)
- ULTRA-DEX USA Indexable Boring Bar, E06M SCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06M SCLPR2-203)
- J.W. WINCO GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud (254-19-10X24-19-55)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER IM (GP2910M)
- WIHA Precision Slotted Screwdriver, 4 mm (27281)
- WIHA Precision Torx Screwdriver T2 Round (26623)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- Wiha Screwdrivers