Shop All Screwdrivers
Wiha
Prcsion Slotted Screwdriver, 1.5 mm
Mfr # 27273
Zoro # G9908167
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Slotted
- Tip Size 1.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 27273
- Zoro # G9908167
- UPC # 084705272733
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1.5 mm |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.08 in |
For Fastener Size | 1.5 mm |
Description
The WIHA TOOLS 27273 ESD-Safe Precision Slotted Screwdriver is the perfect tool for any electronic or computer repair work. It features a special alloy steel blade and plastic handle, which is not only corrosion resistant but also has an ergonomic design with rotating cap. The slotted screwdriver has a 1 1/2 in. shank length and 5 1/4 in. overall length. Its rotatable cap allows you to use it as a manual screwdriver as well as an electric one, making it versatile and efficient. The tip size of this precision slotted screwdriver is 1.5 mm, while its tip style group is precision. Made of alloy steel, the screwdriver's handle material provides durability and makes it sturdy enough to stand up to rigorous use. This WIHA TOOLS Precision Slotted Screwdriver is the ideal tool for those working on computers or electronics because of its high quality and performance capabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- EKLIND 8PC THandle HexKey Set (53168)
- K-TOOL INTERNATIONAL Digital Torque Wrench 3/8" Drive, 72 Teet (KTI72133)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- BETA Screwdriver 2 in Round (012920418)
- Wiha Screwdrivers