Shop All Screwdrivers
Wiha
Pozidriv(R) #3 5.9"
Mfr # 31320
Zoro # G0587365
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Tip Size #3
- Handle Material Multi Component
- Shank Length 5.9"
- Overall Length 10.8"
Product Information
- Brand Wiha
- MFR # 31320
- Zoro # G0587365
- UPC # 084705313207
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 5.9" |
Overall Length | 10.8" |
Details
Tip Style Group | Pozidriv(R) |
Handle Material | Multi Component |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Handle Type | Cushion Grip |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrom Top Tip |
SAE or Metric | SAE |
Tip Style | Pozidriv(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No.3 X 150Mm Pozidriv Softfinish Scrwdrv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- BETA SAE Plain Hex Key, 1/4 in Tip Size, 6 1/2 in Long, 1 1/2 in Short (96BP INOX)
- KLEIN TOOLS Pliers, Long Nose Side-Cutters, High-Visibility, 8-Inch (D203-8-GLW)
- WESTWARD 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (5TZE7)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- WIHA Slotted 6.5mm 5.0" (53320)
- WIHA Precision Phillips Screwdriver, #0 (27332)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32012)
- WIHA Screwdriver T15 Round (36276)
- WIHA Insulated Hex Screwdriver 5 mm Round (32305)
- STAHLWILLE TOOLS Screwdriver blade-Size1, 0 x 5, 5 x 410 mm (73213102)
- Wiha Screwdrivers and Nutdrivers