Shop All Impact Bits
Wiha
Power Torx Bit, T30 x 50mm, PK10
Mfr # 74533
Zoro # G2130258
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9
- Includes Torx® Power Bit T30 x 50mm 10 bit pack
- Features Precision Turned Down Shanks On Small Sizes
Product Information
- Brand Wiha
- MFR # 74533
- Zoro # G2130258
- UPC # 084705745336
- Country of Origin Poland
- Category Impact Bits
Dimensions
Overall Length | 9 |
Details
Item | Bits |
Includes | Torx® Power Bit T30 x 50mm 10 bit pack |
Features | Precision Turned Down Shanks On Small Sizes |
Description
Power Bit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Heavy-Duty 8 Ball Bearing Roller Stand (T2054)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- DRILLCO Aircraft Extension 12" Overall Lengths, 3/16, 6PK (1200A112)
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x8" 1/2 (CC387-01)
- WIHA Impact Insert Bit Square #2-250 (76584)
- WIHA Hex Inch Bit Selector Set 1/16-1/4" (79246)
- WIHA Power Torx Bit, T15 x 50mmPK10 (74521)
- WIHA Impact Power Bit Torx T30-250 (76598)
- WIHA Impact Power Bit Torx T15-250 (76594)
- WIHA Security Bits Collector 39 Pc Set (71991)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- Wiha Screwdrivers and Nutdrivers