Shop All Screwdriver Bits
Wiha
Power Torx Bit, T15 x 50mm, PK10
Mfr # 74728
Zoro # G2130188
product price: $41.85
/pk 10, $4.19/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Product Information
- Brand Wiha
- MFR # 74728
- Zoro # G2130188
- UPC # 084705747286
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Power Bit |
SAE or Metric | SAE, Metric |
Description
Power Bit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 11mm (OE 11MM)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- TUNGALOY Shim AE16-4DT (6861194)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28333)
- WIHA 7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric (76894)
- WIHA Torx Bits, T30, 30PK (72580)
- WIHA PokitPak Slotted and Phillips Titanium Coated Insert Bits in Molded Case (71198)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- VEGA Impactech T-27 TORX Insert Bit (P125T27A)
- Wiha Screwdrivers and Nutdrivers