Shop All Nut Driver Sets
Wiha
Picofinish Prcsn Nut Driver 3/16X60Mm
Mfr # 26576
Zoro # G3528570
product price: $7.46
/ea
$7.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
- Nut Driver Handle Design Soft Tactile Pico Grip
Product Information
- Brand Wiha
- MFR # 26576
- Zoro # G3528570
- UPC # 084705265766
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Nut Driver Handle Design | Soft Tactile Pico Grip |
Item | Picofinish Prcsn Nut Driver 3/16X60Mm |
Description
Picofinish Prcsn Nut Driver 3/16X60Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- DAYTON Handle (TT28740.00JG)
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic (0692AT)
- WIHA Color Coded Magnetic Nut Driver Set SAE 6pc, 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 3PK (70486)
- WIHA Solid Shank Precision Nut Driver Set (27792)
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 3PK (70487)
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- Wiha Nut Driver Sets