Shop All Multi-Bit Screwdrivers
Wiha
Phillips, Slotted, Torx(R), Xeno Bit 2 3/4 in, Drive Size: 1/4 in , Num. of pieces:9
Mfr # 28391
Zoro # G4548022
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 2 3/4 in
- Bit Style Phillips, Slotted, Torx(R), Xeno
- Measurement Type Metric, SAE
- Material CV Steel
Product Information
- Brand Wiha
- MFR # 28391
- Zoro # G4548022
- UPC # 084705283913
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Sizes Included | Phillips: #1 + #2, Slotted: 4 mm + 6.5 mm, Torx: T15 + T20, Xeno #2 |
Shank Length | 4 1/2 in |
For Fastener Size | 6 mm |
Tip Size | #1, #2, 4 mm, 6.5 mm, T15, T20 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 4 mm, 6.5 mm, T15, T20, Tip Style Phillips, Slotted, Torx, Xeno, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Length 4 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10236)
- CUSTOM LEATHERCRAFT Bag Big Mouth 14 Pocket (1161)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin (1100ADP38)
- WIHA Drive-Loc VI Bit Holder with Soft Finish Handle and 1/4-Inch Bit Adapter (28489)
- WIHA 14 in One SoftFinish Stubby Multi-Bit Driver (38090)
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- LISLE 114 Carbide Scraper, 8 (LIS81990)
- Wiha Screwdrivers and Nutdrivers