Shop All Screwdrivers
Wiha
Phillips #2 Round
Mfr # 31152
Zoro # G3198030
product price: $10.35
/ea
Sold in multiples of 2 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Multi Component
- Shank Length 3.9"
- Overall Length 8.6"
Product Information
- Brand Wiha
- MFR # 31152
- Zoro # G3198030
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 3.9" |
Overall Length | 8.6" |
Details
Item | Esd Safe Slotted Screwdriver |
Tip Style Group | Phillips |
Handle Material | Multi Component |
Shank Material | Vanadium Molybdenum Steel |
Handle Type | Soft Finish, Cushion Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Tip Style | Phillips |
Finish | Chrome plated |
Shank Shape | Round |
Number of Pieces | 1 |
Features | Offers Protection Against Electrostatic Discharge; ESD Safe (106-109 Ohm) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Esd Safe Slotted Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in, 1/2 in Drive Impact Socket Set, SAE/Metric, Black Oxide, 94-Piece (45KG81)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1200-W)
- TE-CO T-Nut, Black Oxide, 1/2-13, 11/16 (41412)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob (GI3/8-1.5LOBTR6)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32012)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- WERA Screwdriver 1/4 in Round (5340330001)
- Wiha Screwdrivers and Nutdrivers