Shop All Screwdrivers
Wiha
Phillips #2 1.0"
Mfr # 31140
Zoro # G3541329
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Shank Length 1.0"
- Overall Length 3.0"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 31140
- Zoro # G3541329
- UPC # 084705311401
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 1.0" |
Overall Length | 3.0" |
Details
Item | No.2 X 25Mm Stubby Phillips Scrwdrvr Wi |
Tip Style Group | Phillips |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Soft Finish, Cushion Grip |
Number of Pieces | 1 |
SAE or Metric | SAE |
Tip Style | Phillips |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No.2 X 25Mm Stubby Phillips Scrwdrvr Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 40 In (550-227-10)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4144)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- WIHA 5 Piece Insulated SoftFinish Slotted/Phillips/Square Screwdriver Set (32059)
- WIHA Precision Torx Screwdriver T5 Round (26737)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIHA Precision Slotted Screwdriver 1/32 in Round (26008)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- Wiha Screwdrivers and Nutdrivers