Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 5/16" Head Size
Mfr # 20133
Zoro # G9184570
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Size 5/16"
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Product Information
- Brand Wiha
- MFR # 20133
- Zoro # G9184570
- UPC # 084705201337
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 3 7/8 in |
Size | 5/16" |
Wrench Head Sizes | 5/16 in |
Head Size | 5/16 in |
Overall Width | 25/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 5/16 in, Overall Length 3 7/8 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- SUPERCUT 79-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208955)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- SUNEX WRENCH SET ANGLED SAE 14PC 3/8 X 1-1/4 (SU9914A)
- Wiha Wrenches