Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 11.0mm Head Size
Mfr # 20011
Zoro # G9184467
$25.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 5/8 in
- Size 11mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Product Information
- Brand Wiha
- MFR # 20011
- Zoro # G9184467
- UPC # 084705200118
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 4 5/8 in |
Size | 11mm |
Wrench Head Sizes | 11 mm |
Head Size | 11 mm |
Overall Width | 1 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 11 mm, Overall Length 4 5/8 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- PERFORMANCE TOOL Screwdriver Set, 18 Pc (W1710)
- BOSCH 12V Hammer Drill, Battery Included, 1/2 in Chuck (PS130-2A+BAT415)
- PELICAN Panel Frame Kit for 1120 (1120PF)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, Metric, 10.0mm Head Size (20010)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- Wiha Wrenches