Shop All Nut Driver Sets
Wiha
Nut Driver Sets, 2-3/8" Shank Length
Mfr # 26592
Zoro # G3380927
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
- Number of Pieces 7
Product Information
- Brand Wiha
- MFR # 26592
- Zoro # G3380927
- UPC # 084705265926
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 2-3/8 in |
Nut Driver Overall Length | 5-1/2 in to 6-1/8 in |
Nut Driver Hex Size | 4 mm, 1 1/2, 1 4/5, 2, 2 1/2, 3, 3 1/2 |
Tip Size | 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm |
Shank Length | 2 3/8 in |
Container Length | 8 in |
Hex Size | 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm |
Range of Lengths | 6 3/16 in To 6 3/4 in |
For Fastener Size | 1 1/2 mm, 1 4/5 mm, 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm, 4 mm |
Container Height | 13/16 in |
Container Width | 6 13/16 in |
Description
WIHA TOOLS 26592 Nut Driver Sets are precision tools for use on hex fasteners. They feature a solid round shank and provide you with an excellent grip. These nut driver sets come in metric sizes ranging from 1.5 mm to 4 mm, so you can find the perfect tool for your application. You will get 7 pieces in this set that include nut drivers and screwdrivers of various shapes and sizes. Each has a black or red handle that provides you with better control when working on hex fasteners of different sizes. Their metric measurements allow them to work across product categories, such as electronics, automotive and more. Whether you are looking for precision tools or need the right size hex key, WIHA TOOLS 26592 Nut Driver Sets offer what you need at a reasonable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point (101189)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-13MM)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 3PK (70487)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- WIHA Nut Driver Set, 7 Pieces, Metric, Flexible (37291)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- Wiha Screwdrivers and Nutdrivers