Shop All Nut Drivers
Wiha
Nut Driver, Metric, 13.0mm Hex Size
Mfr # 33637
Zoro # G1459838
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 10 1/4 in
- Nut Driver Shank Length 9 1/16 in
Product Information
- Brand Wiha
- MFR # 33637
- Zoro # G1459838
- UPC # 084705336374
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 10 1/4 in |
Nut Driver Shank Length | 9 1/16 in |
Nut Driver Hex Size | 13 mm |
Nut Driver Overall Length | 10 5/16 in |
Shank Length | 230 mm |
Shank Diameter | 0.437 in |
Hex Size | 13 mm |
For Fastener Size | 13 mm |
Tip Size | 13 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 5/16 in, Shank Length 230 mm, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES Tool Holder - Standard Gripit, PK12 (5047)
- HARVEST FORGE Combination Wrench, 2" (88145)
- ZORO SELECT Bracket 1 (TT11C547B1G)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- WIHA Nut Driver, 11/32 in., Solid, Ergo, 5 in. (34140)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- Wiha Screwdrivers and Nutdrivers