Shop All Nut Drivers
Wiha
Nut Driver, 3/8 in., Solid, Ergo, 5 in.
Mfr # 34141
Zoro # G2061841
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated No
- Nut Driver Handle Color Black/Red
- Nut Driver Shank Style Solid Round
- Nut Driver Hex Size 3/8 in
Product Information
- Brand Wiha
- MFR # 34141
- Zoro # G2061841
- UPC # 084705341415
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 3/8 in |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 11/16 in |
Hex Size | 3/8 |
Details
SAE or Metric | SAE |
Insulated | No |
Nut Driver Handle Color | Black/Red |
Nut Driver Shank Style | Solid Round |
Nut Driver Handle Design | Ergonomic |
Item | Nut Driver |
Magnetic/Nonmagnetic | Nonmagnetic |
Insulated / Uninsulated | Uninsulated |
Nut Driver Shank Material | CVM Steel |
Nonsparking | No |
Nut Holding | No |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
If you work with small fasteners, the WIHA TOOLS 34141 Nut Driver is a must-have. It has an ergonomic handle design that reduces hand fatigue and offers more control. The nut driver has a solid round shank style for optimal torque transfer. The black/red handle color provides good contrast for increased visibility when working in dark environments. Featuring an hex size of 3/8 and a 5 in. overall length, this nut driver is compatible with many screw sizes and shapes. Its 3/8 in hex size makes it compatible with standard screws found on bicycles, motorcycles, and lawnmowers. With its tether capability, the WIHA TOOLS Nut Driver will help you get your job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2611)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- WIHA Nut Driver, Metric, 10.0mm Hex Size (33634)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- WIHA Insulated Nut Driver 17.0mm (32241)
- WIHA Nut Driver, 1/4 in., Hollow, Ergo, 2-3/4 in. (34338)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- KLEIN TOOLS Screwdriver Set, Combination Tip, 2-Piece (32378)
- Wiha Screwdrivers and Nutdrivers