Shop All Nut Drivers
Wiha
Nut Driver, 11/32 in., Solid, Ergo, 5 in.
Mfr # 34140
Zoro # G1260987
product price: $7.26
/ea
Sold in multiples of 10 for $72.60
$72.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Driver Shank Length 5 in
- Magnetic/Nonmagnetic Nonmagnetic
- Nut Driver Hex Size 11/32 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 34140
- Zoro # G1260987
- UPC # 084705341408
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Hex Size | 11/32 in |
Nut Driver Overall Length | 9-11/16 in |
Hex Size | 11/32 |
Details
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated / Uninsulated | Uninsulated |
Nut Driver Handle Material | Multi-Component |
Nonsparking | No |
Item | Nut Driver |
Insulated | No |
Nut Driver Handle Design | Ergonomic |
Nut Driver Handle Color | Black/Red |
Nut Holding | No |
Screwdriver and Nut Driver Grouping | Nut Drivers |
ESD Safe | No |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Shank Style | Solid Round |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MTP)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442120)
- BLACK & DECKER Brush (949646-01)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- Wiha Screwdrivers and Nutdrivers