Shop All Micrometer Torque Wrenches
Wiha
Micrometer Torque Wrench, 1/4" Drive Size
Mfr # 30114
Zoro # G0569097
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 8 1/4 in
- Accuracy +/-6%
- Handle Cushion Grip
Product Information
- Brand Wiha
- MFR # 30114
- Zoro # G0569097
- UPC # 084705301143
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 8 1/4 in |
Overall Width | 1 15/16 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 5 N-m to 25 N-m, Torque Increments 0.5 N-m, 1 ft-lb, Primary Scale Minimum Torque 5 N-m, Primary Scale Maximum Torque 25 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- OAKLEY Backpack, Backpack, Stealth Black, Nylon, Polyester (92060A-013)
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- WIHA Micrometer Torque Wrench, 3/8" Drive Size (30138)
- WIHA Micrometer Torque Wrench, 1/2" Drive Size (30152)
- WIHA Micrometer Torque Wrenches (28502)
- WESTWARD Mcrmtr Trq Wrnch, 60 to 300 ft.-lb., 3/4 (55JA93)
- JONARD TOOLS Torque Wrench, Swiv. Head, 3/8 Dr, 40 in-lb (TWSW-40)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012FC)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- Wiha Torque Wrenches