Shop All Hex Keys
Wiha
Metric T-Handle Ball Hex Key, 8 mm Tip Size
Mfr # 33454
Zoro # G3201390
$10.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Soft Grip Dual Dual Material
- Handle Type T-Handle
- SAE or Metric Metric
Product Information
Dimensions
Tip Size | 8 mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Soft Grip Dual Dual Material |
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | Yes |
Number of Tips | 2 |
Key Shape | T-Shape |
Number of Ball Ends | 1 |
Grip Style | Ergonomic |
Material | Steel |
Description
8.0Mm Comfortgrip T-Handle Ball End Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (65022M8)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA Metric Soft Grip Dual Drive T-Handle Ball Hex Key, 6 mm Tip Size (33452)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (15915)
- Wiha Hex Keys