Shop All Hex Keys
Wiha
Metric T-Handle 5 mm Tip Size
Mfr # 33412
Zoro # G3198021
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Anti-corrosion Nickel
- Handle Type T-Handle
- SAE or Metric Metric
- Tip Size 5 mm
- Features Ergo Shape For Maximum Power And Comfort Hang Hole For Bench Top Storage
Product Information
Dimensions
Tip Size | 5 mm |
Overall Length | 382mm |
Details
Item | 5.0Mm X 350Mm T-Handle Metric Hex Key Wi |
Handle Material | Anti-corrosion Nickel |
Handle Type | T-Handle |
SAE or Metric | Metric |
Features | Ergo Shape For Maximum Power And Comfort Hang Hole For Bench Top Storage |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | CRM-72 Tool Steel |
Number of Pieces | 1 |
Tip Style | Hex |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Description
5.0Mm X 350Mm T-Handle Metric Hex Key Wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- INGERSOLL-RAND Protective Tool Boot, 1 Number of Pieces (W5132-Boot)
- FEIN Assy, Power Cord, Usa101,120v (31342621143)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- WIHA Metric Comfort Grip T-Handle Hex Key, 6 mm Tip Size (33415)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size (26461)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WIHA SAE L-Shape Ball Hex Key, 1/16" Tip Size (36946)
- WIHA SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short (13673)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- Wiha Wrenches