Shop All Hex Keys
Wiha
Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short
Mfr # 13657
Zoro # G8476986
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 33/64 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 10 1/2 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 1 33/64 in |
Handle Length | 10 1/2 in |
Tip Size | 12 mm |
Length Family | Short |
Long Arm Length | 10 3/16 in |
Short Arm Length | 1.63 mm |
Handle-Length | 10-1/2" |
Arm-Length | 1-33/64" |
Short-Arm-Length | 1.63mm |
Long-Arm-Length | 10-3/16" |
Description
Hex Key, Tip Size 12 mm, Long Arm Length 10 3/16 in, Short Arm Length 1.63 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- PROTO CHISEL COLD 5/8 (PO86A1/2)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Double, 1-1/2 (236-031035)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- WIHA SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short (13673)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- EKLIND Metric Plain Double-Ball-Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 19/64 in Short (19605)
- Wiha Hex Keys