Shop All Hex Keys
Wiha
Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short
Mfr # 13659
Zoro # G8477108
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 3/8 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 9 1/2 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 1 3/8 in |
Handle Length | 9 1/2 in |
Tip Size | 10 mm |
Length Family | Short |
Short Arm Length | 1.375 mm |
Long Arm Length | 8 11/16 in |
Short-Arm-Length | 1.375mm |
Long-Arm-Length | 8-11/16" |
Handle-Length | 9-1/2" |
Arm-Length | 1-3/8" |
Description
Hex Key, Tip Size 10 mm, Long Arm Length 8 11/16 in, Short Arm Length 1.375 mm, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ball Pein Hammer, 32 oz. (15632)
- PRO-SERIES 5 Piece Extra Long Drive Pin Punch Set USA Made (8600-4104)
- WIHA Insulated Square Screwdriver #1 Round (35811)
- CAMPBELL HAUSFELD Electric Compressor, Quiet, 1.3 gal. (DC010500)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 5 57/64 in Long, 1.375 mm Short (13658)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WIHA Torx(R) Plain Torx(R) Key, T15 Tip Size, 5 3/16 in Long, 7/8 in Short (36651)
- VEGA Hex Tamper L-Key (Short), 3/8 (HT2464S)
- Wiha Hex Keys