Shop All Hex Keys
Wiha
Metric Not Applicable Hex Key, 2.5 mm Tip Size
Mfr # 28547
Zoro # G3560536
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Chrome Vanadium Steel
- Finish Satin Hard Chrome
- SAE or Metric Metric
- Shape Hex
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
Dimensions
Tip Size | 2.5 mm |
Details
Blade Material | High Chrome Vanadium Steel |
Finish | Satin Hard Chrome |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Material | Alloy Chrome Vanadium Molybdenum Steel |
Tether Ready | No |
Key Shape | Straight |
Number of Tips | 1 |
Description
2.5Mm Hex Metric Interchangeable Blade F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 14, 1" (81207/B)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- GEARWRENCH 1/2" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86745)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Black Oxide Finish (48564)
- WIHA Torx(R) L-Shape Torx(R) Key, T20 Tip Size (36332)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33407)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- Wiha Hex Keys