Shop All Hex Keys
Wiha
Metric L-Shape Hex Key, 3 mm Tip Size
Mfr # 36916
Zoro # G3561507
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 20mm
- Blade Material CRM-72 Steel
- Finish Black
- Handle Material CRM-72 Steel
- Handle Type L-Shape
Product Information
Dimensions
Arm Length | 20mm |
Tip Size | 3 mm |
Length Family | Extra Long |
Arm-Length | 20mm |
Details
Blade Material | CRM-72 Steel |
Finish | Black |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Material | Chrome Vanadium Molybdenum Steel |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
3.0Mm X 125Mm Metric Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Socket Adapter, 3/8 In Sq To 1/4 In Sq (1877499)
- ALLWAY 3" B-Series Bent HD Scraper w/Pole Socket Hammer End & Soft Grip (BS3)
- PROTO Puller Step Plate Adapter 7/8 x 1-1/8" (J4040-2)
- PROSKIT Parallel Crimper 20-18, 16-14, 12-10 AWG (CP-3006FD2)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13655)
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- WIHA Hex Tool, Metric, T-Handle, 4.0mm (33406)
- WERA Plain L Key, 7/32 in Tip Size, 6 3/4 in Long, 6 3/4 in Short (05022635001)
- Wiha Wrenches