Shop All Hex Keys
Wiha
Metric L-Shape Ball Hex Key, 6 mm Tip Size
Mfr # 36928
Zoro # G3561321
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 32mm
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium Molybdenum Steel
- Handle Type L-Shape
Product Information
Dimensions
Arm Length | 32mm |
Tip Size | 6 mm |
Length Family | Extra Long |
Arm-Length | 32mm |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Key Shape | L-Shape |
Material | Chrome Vanadium Molybdenum Steel |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
6.0Mm X 178Mm Metric Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- Wiha Wrenches