Shop All Needle Nose Pliers
Wiha
Long Nose Plier
Mfr # 32621
Zoro # G0879335
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Jaw Width 3/4"
- Features Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
- Material Forged C70 Tool Steel
- Number of Pieces 1
Product Information
- Brand Wiha
- MFR # 32621
- Zoro # G0879335
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 8" |
Jaw Width | 3/4" |
Details
Features | Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints |
Material | Forged C70 Tool Steel |
Number of Pieces | 1 |
Handle Type | Soft Vinyl Grip |
Max. Jaw Opening | 3.08" |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Long Nose Plier |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Long Nose Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4" (1224SC)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6994701)
- TEKTON 18 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26418)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- WIHA Long Nose Plier (32618)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- WIHA 4 3/4 in Bent Needle Nose Plier ESD Safe Dissipative Handle (32744)
- WIHA Long Nose Plier (32623)
- WIHA CLASSIC GRIP LONG NOSE PLIERS WITH SPRING 6.3-in. (32617)
- CRESCENT 6" Long Nose Plier Cushion Grip (Z6546CG-06)
- Wiha Pliers