Shop All Linemans Pliers
This Product is Discontinued
Wiha
Linesman Pliers, 9-1/2" L, Jaw 1-5/16" W (Discontinued)
Mfr # 32831
Zoro # G1459853
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 1 3/4 in
- Jaw Width 1 5/16 in
- Jaw Thickness 5/8 in
- Overall Length 9 1/2 in
Product Information
- Brand Wiha
- MFR # 32831
- Zoro # G1459853
- UPC # 084705328317
- Country of Origin Poland
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/4 in |
Jaw Width | 1 5/16 in |
Overall Length | 9 1/2 in |
Description
Linemans Plier, Insulated Yes, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Jaw Length 1 3/4 in, Jaw Width 1 3/8 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage Yes, Features Dual Durometer Construction �for Long-Lasting Durability, Finish Chrome, Jaw Opening Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.