Shop All Linemans Pliers
This Product is Discontinued
Wiha
Linesman Pliers, 6-5/16" L, Jaw 61/64" W (Discontinued)
Mfr # 32814
Zoro # G1459862
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 1 23/64 in
- Jaw Width 61/64 in
- Jaw Thickness 25/64 in
- Overall Length 6 5/16 in
Product Information
- Brand Wiha
- MFR # 32814
- Zoro # G1459862
- UPC # 084705328140
- Country of Origin Poland
- Category Linemans Pliers
Dimensions
Jaw Length | 1 23/64 in |
Jaw Width | 61/64 in |
Overall Length | 6 5/16 in |
Description
Linemans Plier, Insulated Yes, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 6 3/8 in, Jaw Length 1 3/8 in, Jaw Width 1 in, Jaw Thickness 3/8 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage No, Cutting Capacities 10 AWG, Features Guaranteed Wiha Made Quality, 100 Percent Tested Insulated Tools, Heavy Duty Steel Riveted Joints, Finish Chrome, Jaw Opening Type Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.