Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T27 Round
Mfr # 32517
Zoro # G5907470
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Tamper Resistant Torx(R)
- Tip Size T27
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Wiha
- MFR # 32517
- Zoro # G5907470
- UPC # 084705325170
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T27 |
Shank Length | 125 mm |
Overall Length | 243 mm |
Handle Length | 4 1/2 in |
Shank Diameter | 0.22 in |
For Fastener Size | T27s |
Description
Insulated Torx Screwdriver, Tip Size T27, Torx, Molded, Overall Length 243 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X5/8X1/2)
- CRAFTSMAN Wrenches, 14mm Standard Metric Combinati (CMMT42918)
- RICHPOWER GLAB12B 12 VOLT BATTERY PACK (Phased Out)
- TEXAS PNEUMATIC Triple Piston Scaler (T3)
- WIHA Pozidriv(R) #2 Round (31315)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- SUPERIOR STEEL 3# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 10 (SP403D-10PK)
- Wiha Screwdrivers and Nutdrivers