Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T20 Round
Mfr # 32514
Zoro # G5907769
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Tamper Resistant Torx(R)
- Tip Size T20
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Wiha
- MFR # 32514
- Zoro # G5907769
- UPC # 084705325149
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 100 mm |
Overall Length | 211 mm |
Handle Length | 4 1/4 in |
For Fastener Size | T20S |
Shank Diameter | 0.16 in |
Description
Insulated Torx Screwdriver, Tip Size T20, Torx, Molded, Overall Length 211 mm, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BLO-GUNTURBO W/ADJ NOZZLE & 10" EXT (MIS-182)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- BONWAY Bon 32-541 Gator Grip, 16 Ounce (32-541)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- WIHA Precision Torx Screwdriver, T5 (27864)
- WIHA Precision Hex Screwdriver, 2 mm (27554)
- WIHA Precision Phillips Screwdriver, #1 (27334)
- WIHA Precision Slotted Screwdriver, 2 mm (27274)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- Wiha Screwdrivers and Nutdrivers