Shop All Screwdrivers
Wiha
Insulated Torx Screwdriver T15 Round
Mfr # 32536
Zoro # G0233760
original price:
$10.65
15% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T15
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Wiha
- MFR # 32536
- Zoro # G0233760
- UPC # 084705325361
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 3 1/8 in |
Overall Length | 7 1/2 in |
For Fastener Size | T15 |
Description
This WIHA TOOLS 32536 Insulated Screwdriver Torx T15 3 5/32 in Round is a must-have tool for your workshop. It has a cushioned grip handle, which allows you to work with comfort and ease. This screwdriver has an alloy steel shank that measures 3 1/8 in. in length. The black oxide finish helps to protect the tool from corrosion. The tip size is T15 and it features a round, insulated head design for added safety when working with live electrical circuits. With its plastic handle, this screwdriver provides optimal comfort while handling it for long periods of time. When you want quality tools that meet the demands of your job, the WIHA TOOLS 32536 Insulated Screwdriver Torx T15 3 5/32 in Round is the perfect choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb (1400)
- ATD TOOLS ATD Tools ATD-13785 13 Pc. Metric Hex Bit Socket Set (ATD-13785)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- WIHA Precision Torx Screwdriver T4 Round (26736)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WIHA Precision Torx Screwdriver, T4 (27863)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PZ Size2 blade length 25 mm (47441002)
- Wiha Screwdrivers